Motion
SSW324-20/1-C-WR-182TC

HUB CITY INC
SSW324-20/1-C-WR-182TC

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 182TC Frame
MI ITEM #06091265
MFR #SSW324-20/1-C-WR-182TC
List Price$7,782.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW324-20/1-C-WR-182TC

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 182TC Frame
MI ITEM #06091265
MFR #SSW324-20/1-C-WR-182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,782.78/each for your price

Overview

Mfr description
SSW324-20/1-C-WR-182TC-0270-09250
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.180 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    5.18 hp
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • Style
    C
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    87.5 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    3267 in-lbs
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    4893.04 N, 1100 lbs
  • Keyway Size
    1/4 x 1/8
  • Service Factor
    1.0
  • Series
    SSW320
  • Manufacturer Reducer Size
    SSW320
  • Manufacturer Product Page
  • Mounting Type
    C
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=20/1|STYLE=C|FS=182TC
  • Manufacturer Catalog Number
    0270-09250
  • Manufacturer Upc Number
    662798874999
  • UPC_NO
    662798874999
  • Shipping Dimensions Height
    15 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    15 in
  • Weight
    79 lbs
  • Horsepower
    5.18 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Food Grade synthetic lubricant - USDA H1
  • Nominal Ratio
    20:1
  • Paint Type
    Unpainted
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    1570 in-lbs
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1100 lbs;4893.04 N
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text