Motion
SSW324-30/1-C-WR-182TC

HUB CITY INC
SSW324-30/1-C-WR-182TC

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 182TC Frame
Mi Item #06091267
MFR #SSW324-30/1-C-WR-182TC
Price$6,693.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW324-30/1-C-WR-182TC

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 182TC Frame
Mi Item #06091267
MFR #SSW324-30/1-C-WR-182TC

Mfr description
SSW324-30/1-C-WR-182TC-0270-09252
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,693.19/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    SSW320
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    3226 in-lbs
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    30:1
  • Output Size
    1.5000 in
  • Ratio
    30:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    15 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    15 in
  • Weight
    79 lbs

Details

  • CAD Drawing
    RATIO=30/1|STYLE=C|FS=182TC
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.619 hp
  • Horsepower Rating Normal Duty
    3.619 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-09252
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798875019
  • Max Input Horsepower
    3.619 hp @ 1750 rpm
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Unpainted
  • Reduction
    Single
  • Series
    SSW320
  • Style
    C
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    1485 in-lbs;167.8 Nm
  • UPC_NO
    662798875019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)