Motion
SSW325-60/1-A-WR-56C

HUB CITY INC
SSW325-60/1-A-WR-56C

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #06091306
MFR #SSW325-60/1-A-WR-56C
Price$10,573.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW325-60/1-A-WR-56C

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #06091306
MFR #SSW325-60/1-A-WR-56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,573.74/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32
  • Manufacturer Reducer Size
    SSW320
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    3274 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.4375 in
  • Ratio
    60:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Shipping Dimensions Height
    15 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    15 in
  • Weight
    79 lbs

Details

  • CAD Drawing
    RATIO=60/1|STYLE=A|FS=56C|OD=3
  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Horsepower
    2.114 hp
  • Horsepower Rating Normal Duty
    2.114 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory lubricated with Food Grade synthetic lubricant - USDA H1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-09327
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798875408
  • Max Input Horsepower
    2.114 hp @ 1750 rpm
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Paint Type
    Unpainted
  • Reduction
    Single
  • Series
    SSW320
  • Style
    A
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    1147 in-lbs;129.593 Nm
  • UPC_NO
    662798875408

Overview

Mfr description
SSW325-60/1-A-WR-56C-1.438-0270-09327
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought