Specifications
Dimensions
- Center Distance3.2500 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW320
- Maximum Output RPM35 rpm
- Maximum Output Torque3315 in-lbs
- NEMA / IEC Frame Size56C
- Output Size1.7500 in
- Ratio50:1
- Service Factor1.0
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Details
- CAD DrawingRATIO=50/1|STYLE=A|FS=56C|OD=7
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-09374
- Manufacturer Product Page
- Manufacturer Upc Number662798875873
- Max Input Horsepower2.462 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW320
- StyleA
- UPC_NO662798875873
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)