Motion
SSW325 100/1 A WR 56C 1.938

HUB CITY INC
SSW325 100/1 A WR 56C 1.938

Right Angle Worm Gear Speed Reducer - Single Reduction, 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #06091380
MFR #SSW325 100/1 A WR 56C 1.938
List Price$10,573.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW325 100/1 A WR 56C 1.938

Right Angle Worm Gear Speed Reducer - Single Reduction, 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #06091380
MFR #SSW325 100/1 A WR 56C 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,573.74/each for your price

Overview

Mfr description
SSW325-100/1-A-WR-56C-1.938-0270-09401
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.691 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    0.691 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Left Hand or Right Hand
  • Style
    A
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17.5 rpm
  • Finish Coating
    Machine Polished
  • Maximum Output Torque
    1567 in-lbs
  • Housing Material
    Stainless Steel
  • Keyway Size
    3/16 x 3/32
  • Service Factor
    1.0
  • Series
    SSW320
  • Manufacturer Reducer Size
    SSW320
  • Manufacturer Product Page
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=100/1|STYLE=A|FS=56C|OD=9
  • Manufacturer Catalog Number
    0270-09401
  • Manufacturer Upc Number
    662798876153
  • UPC_NO
    662798876153
  • Shipping Dimensions Height
    15 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    15 in
  • Weight
    79 lbs
  • Horsepower
    0.691 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Food Grade synthetic lubricant - USDA H1
  • Nominal Ratio
    100:1
  • Paint Type
    Unpainted
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Torque Rating (in-lb)
    1570 in-lbs;177.39 Nm
  • Bore Diameter
    1.9380 in, 49.23 mm
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text