Specifications
Dimensions
- Center Distance3.2500 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW320
- Maximum Output RPM233.3 rpm
- Maximum Output Torque2232 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size1.2500 in
- Ratio7.5:1
- Service Factor1.0
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Details
- CAD DrawingRATIO=7.5/1|STYLE=A|FS=143TC|OD=2
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-09439
- Manufacturer Product Page
- Manufacturer Upc Number662798876535
- Max Input Horsepower8.863 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW320
- StyleA
- UPC_NO662798876535
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)