Specifications
Dimensions
- Center Distance3.2500 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW320
- Maximum Output RPM87.5 rpm
- Maximum Output Torque3267 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size1.5000 in
- Ratio20:1
- Service Factor1.0
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Details
- CAD DrawingRATIO=20/1|STYLE=A|FS=143TC|OD=4
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-09466
- Manufacturer Product Page
- Manufacturer Upc Number662798876801
- Max Input Horsepower5.180 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW320
- StyleA
- UPC_NO662798876801
Overview
Mfr description
SSW325-20/1-A-WR-143TC-1.5-0270-09466
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1