Specifications
Dimensions
- Center Distance3.2500 in
- Input Size1.1250 in
- Manufacturer Reducer SizeSSW320
- Maximum Output RPM58.3 rpm
- Maximum Output Torque3226 in-lbs
- NEMA / IEC Frame Size182TC
- Output Size1.1875 in
- Ratio30:1
- Service Factor1.0
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Details
- CAD DrawingRATIO=30/1|STYLE=A|FS=182TC|OD=1
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-09564
- Manufacturer Product Page
- Manufacturer Upc Number662798877785
- Max Input Horsepower3.619 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW320
- StyleA
- UPC_NO662798877785
Overview
Mfr description
SSW325-30/1-A-WR-182TC-1.188-0270-09564
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1