Overview
Mfr description
SSW325-40/1-A-WR-182TC-1.938-0270-09661
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
Specifications
- Center Distance3.2500 in
- ReductionSingle
- Ratio40:1
- Max Input Horsepower2.926 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size1.1250 in
- Output TypeHollow
- Output Size1.4375 in
- StyleA
- NEMA / IEC Frame Size182TC
- Maximum Output RPM43.75 rpm
- Maximum Output Torque3303 in-lbs
- Housing MaterialStainless Steel
- Service Factor1.0
- SeriesSSW320
- Manufacturer Reducer SizeSSW320
- Manufacturer Product Page
- Manufacturer Catalog
- CAD DrawingRATIO=40/1|STYLE=A|FS=182TC|OD=9
- Manufacturer Catalog Number0270-09661
- Manufacturer Upc Number662798878768
- UPC_NO662798878768
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data