Motion
SSW325 15/1 A WR 182TC 2.188

HUB CITY INC
SSW325 15/1 A WR 182TC 2.188

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 2.1875 in Output Size, Left Hand or Right Hand Output, 182TC Frame
MI ITEM #06091661
MFR #SSW325 15/1 A WR 182TC 2.188
Price$10,686.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW325 15/1 A WR 182TC 2.188

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 2.1875 in Output Size, Left Hand or Right Hand Output, 182TC Frame
MI ITEM #06091661
MFR #SSW325 15/1 A WR 182TC 2.188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,686.48/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in, 55.58 mm
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Input Size
    1.1250 in
  • Keyway Size
    1/4 x 1/8
  • Manufacturer Reducer Size
    SSW320
  • Maximum Output RPM
    116.7 rpm
  • Maximum Output Torque
    2980 in-lbs
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    15:1
  • Output Size
    2.1875 in
  • Ratio
    15:1
  • Service Factor
    1.0
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Shipping Dimensions Height
    15 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    15 in
  • Weight
    79 lbs

Details

  • CAD Drawing
    RATIO=15/1|STYLE=A|FS=182TC|OD=11
  • Case Included
    Yes
  • Finish Coating
    Machine Polished
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    6.127 hp
  • Horsepower Rating Normal Duty
    6.127 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Synthetic Food Grade Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-09681
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798878966
  • Max Input Horsepower
    6.127 hp @ 1750 rpm
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Paint Type
    Unpainted
  • Reduction
    Single
  • Series
    SSW320
  • Style
    A
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    1493 in-lbs;168.7 Nm
  • UPC_NO
    662798878966

Overview

Mfr description
SSW325-15/1-A-WR-182TC-2.188-0270-09681
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought