Specifications
Dimensions
- Center Distance3.2500 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW320
- Maximum Output RPM87.5 rpm
- Maximum Output Torque3267 in-lbs
- NEMA / IEC Frame Size56C
- Output Size1.1875 in
- Ratio20:1
- Service Factor1.0
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Details
- CAD DrawingRATIO=20/1|STYLE=B|FS=56C|OD=1
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-09826
- Manufacturer Product Page
- Manufacturer Upc Number662798879093
- Max Input Horsepower5.180 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW320
- StyleB
- UPC_NO662798879093
Overview
Mfr description
SSW325-20/1-B-WR-56C-1.188-0270-09826
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1