Specifications
Dimensions
- Center Distance3.2500 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW320
- Maximum Output RPM21.9 rpm
- Maximum Output Torque2000 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size1.4375 in
- Ratio80:1
- Service Factor1.0
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Details
- CAD DrawingRATIO=80/1|STYLE=B|FS=143TC|OD=3
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-09988
- Manufacturer Product Page
- Manufacturer Upc Number662798880716
- Max Input Horsepower1.030 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW320
- StyleB
- UPC_NO662798880716
Overview
Mfr description
SSW325-80/1-B-WR-143TC-1.438-0270-09988
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1