Motion
SSW325 20/1 B WR 143TC 2.000

HUB CITY INC
SSW325 20/1 B WR 143TC 2.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 2.0000 in Output Size, Left Hand or Right Hand Output, 143TC Frame
Mi Item #06091914
MFR #SSW325 20/1 B WR 143TC 2.000
Price$10,912.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW325 20/1 B WR 143TC 2.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 2.0000 in Output Size, Left Hand or Right Hand Output, 143TC Frame
Mi Item #06091914
MFR #SSW325 20/1 B WR 143TC 2.000

Mfr description
SSW325-20/1-B-WR-143TC-2-0270-10066
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,912.12/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 3/32
  • Manufacturer Reducer Size
    SSW320
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    3267 in-lbs
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    20:1
  • Output Size
    2.0000 in
  • Ratio
    20:1
  • Service Factor
    1.0
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shipping Dimensions Height
    15 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    15 in
  • Weight
    79 lbs

Details

  • CAD Drawing
    RATIO=20/1|STYLE=B|FS=143TC|OD=10
  • Case Included
    Yes
  • Finish Coating
    Machine Polished
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    5.18 hp
  • Horsepower Rating Normal Duty
    5.18 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade synthetic lubricant - USDA H1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-10066
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798881492
  • Max Input Horsepower
    5.180 hp @ 1750 rpm
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Paint Type
    Unpainted
  • Reduction
    Single
  • Series
    SSW320
  • Style
    B
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    1570 in-lbs;177.386 Nm
  • UPC_NO
    662798881492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)