Specifications
Dimensions
- Center Distance3.2500 in
- Input Size1.1250 in
- Manufacturer Reducer SizeSSW320
- Maximum Output RPM43.75 rpm
- Maximum Output Torque3303 in-lbs
- NEMA / IEC Frame Size182TC
- Output Size1.7500 in
- Ratio40:1
- Service Factor1.0
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Details
- CAD DrawingRATIO=40/1|STYLE=B|FS=182TC|OD=7
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-10165
- Manufacturer Product Page
- Manufacturer Upc Number662798882475
- Max Input Horsepower2.926 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW320
- StyleB
- UPC_NO662798882475
Overview
Mfr description
SSW325-40/1-B-WR-182TC-1.75-0270-10165
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1