Overview
Mfr description
SSW325-41913-B-WR-182TC-1.875-0270-10172
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
Specifications
- Center Distance3.2500 in
- ReductionSingle
- Ratio10:1
- Max Input Horsepower8.092 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size1.1250 in
- Output TypeHollow
- Output Size1.8750 in
- StyleB
- NEMA / IEC Frame Size182TC
- Maximum Output RPM175 rpm
- Maximum Output Torque2700 in-lbs
- Housing MaterialStainless Steel
- Service Factor1.0
- SeriesSSW320
- Manufacturer Reducer SizeSSW320
- Manufacturer Product Page
- Manufacturer Catalog
- CAD DrawingRATIO=10/1|STYLE=B|FS=182TC|OD=8
- Manufacturer Catalog Number0270-10172
- Manufacturer Upc Number662798882543
- UPC_NO662798882543
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data