Motion
SSW325 80/1 B WR 182TC 1.938

HUB CITY INC
SSW325 80/1 B WR 182TC 1.938

SSW325 80/1 B WR 182TC 1.938 Right Angle Worm Gear Speed Reducer - Single Reduction, 80:1 Ratio, 3.25 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #06092040
MFR #SSW325 80/1 B WR 182TC 1.938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW325 80/1 B WR 182TC 1.938

SSW325 80/1 B WR 182TC 1.938 Right Angle Worm Gear Speed Reducer - Single Reduction, 80:1 Ratio, 3.25 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #06092040
MFR #SSW325 80/1 B WR 182TC 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSW325-80/1-B-WR-182TC-1.938-0270-10192
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    80:1
  • Max Input Horsepower
    1.030 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Style
    B
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    21.9 rpm
  • Maximum Output Torque
    2000 in-lbs
  • Housing Material
    Stainless Steel
  • Service Factor
    1.0
  • Series
    SSW320
  • Manufacturer Reducer Size
    SSW320
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=80/1|STYLE=B|FS=182TC|OD=9
  • Manufacturer Catalog Number
    0270-10192
  • Manufacturer Upc Number
    662798882741
  • UPC_NO
    662798882741
  • Shipping Dimensions Height
    15 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    15 in
  • Weight
    79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text