Motion
SSW130 KIT, HORIZONTAL BASE

HUB CITY INC
SSW130 KIT, HORIZONTAL BASE

Speed Reducer Horizontal Base Kit - SSW134, SSW135 Reducer Size, Stainless Steel Material
Mi Item #06092066
MFR #SSW130 KIT, HORIZONTAL BASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW130 KIT, HORIZONTAL BASE

Speed Reducer Horizontal Base Kit - SSW134, SSW135 Reducer Size, Stainless Steel Material
Mi Item #06092066
MFR #SSW130 KIT, HORIZONTAL BASE

Mfr description
SSW130-KIT,-HORIZONTAL-BASE--0279-00803
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSW134, SSW135
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    6 in
  • Weight
    79 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798863726
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)