Motion
SSW150 KIT, HORIZONTAL BASE

HUB CITY INC
SSW150 KIT, HORIZONTAL BASE

Speed Reducer Horizontal Base Kit - SSW154, SSW155 Reducer Size, Stainless Steel Material
MI ITEM #06092067
MFR #SSW150 KIT, HORIZONTAL BASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW150 KIT, HORIZONTAL BASE

Speed Reducer Horizontal Base Kit - SSW154, SSW155 Reducer Size, Stainless Steel Material
MI ITEM #06092067
MFR #SSW150 KIT, HORIZONTAL BASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSW150-KIT,-HORIZONTAL-BASE--0279-00804

Specifications

  • Base Type
    Horizontal Base
  • Manufacturer Reducer Size
    SSW154, SSW155
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798863740
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text