Motion
SSW210 KIT, HORIZONTAL BASE

HUB CITY INC
SSW210 KIT, HORIZONTAL BASE

Speed Reducer Horizontal Base Kit - SSW214, SSW215 Reducer Size, Stainless Steel Material
MI ITEM #06092069
MFR #SSW210 KIT, HORIZONTAL BASE
Your Price$560.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW210 KIT, HORIZONTAL BASE

Speed Reducer Horizontal Base Kit - SSW214, SSW215 Reducer Size, Stainless Steel Material
MI ITEM #06092069
MFR #SSW210 KIT, HORIZONTAL BASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$560.40/each(List $644.45)

Overview

Mfr description
SSW210-KIT,-HORIZONTAL-BASE--0279-00806

Specifications

  • Base Type
    Horizontal Base
  • Manufacturer Reducer Size
    SSW214, SSW215
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798863801
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in
  • Weight
    79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text