Specifications
Dimensions
- Manufacturer Reducer SizeSSW244, SSW245
- Shipping Dimensions Height2 in
- Shipping Dimensions Length10 in
- Shipping Dimensions Width8 in
- Weight79 lbs
Details
- Base TypeHorizontal Base
- CAD Drawing
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number662798863849
- MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)