Motion
SSW320 KIT, HORIZONTAL BASE

HUB CITY INC
SSW320 KIT, HORIZONTAL BASE

Speed Reducer Horizontal Base Kit - SSW324, SSW325 Reducer Size, Stainless Steel Material
MI ITEM #06092072
MFR #SSW320 KIT, HORIZONTAL BASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW320 KIT, HORIZONTAL BASE

Speed Reducer Horizontal Base Kit - SSW324, SSW325 Reducer Size, Stainless Steel Material
MI ITEM #06092072
MFR #SSW320 KIT, HORIZONTAL BASE

Mfr description
SSW320-KIT,-HORIZONTAL-BASE--0279-00809
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSW324, SSW325
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    10 in
  • Weight
    79 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798863870
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)