Motion
SSW130 KIT, FLANGE MOUNT

HUB CITY INC
SSW130 KIT, FLANGE MOUNT

SSW130 KIT Stainless Steel Worm Gear Reducer F-Flange Mounting Kit - Use with SSW135 Reducer Size, Stainless Steel Material
MI ITEM #06092073
MFR #SSW130 KIT, FLANGE MOUNT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW130 KIT, FLANGE MOUNT

SSW130 KIT Stainless Steel Worm Gear Reducer F-Flange Mounting Kit - Use with SSW135 Reducer Size, Stainless Steel Material
MI ITEM #06092073
MFR #SSW130 KIT, FLANGE MOUNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSW130-KIT,-FLANGE-MOUNT--0279-00810

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    SSW135
  • Material
    Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662798863894
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    79.00
  • Accessory Type
    Stainless Steel Worm Gear Reducer
  • Manufacturer Catalog Number
    SSW130 KIT, FLANGE MOUNT
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text