Motion
SSW210 KIT, FLANGE MOUNT

HUB CITY INC
SSW210 KIT, FLANGE MOUNT

SSW210 KIT Stainless Steel Worm Gear Reducer F-Flange Mounting Kit - Use with SSW214, SSW215 Reducer Size, Stainless Steel Material
Mi Item #06092075
MFR #SSW210 KIT, FLANGE MOUNT
Price$374.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW210 KIT, FLANGE MOUNT

SSW210 KIT Stainless Steel Worm Gear Reducer F-Flange Mounting Kit - Use with SSW214, SSW215 Reducer Size, Stainless Steel Material
Mi Item #06092075
MFR #SSW210 KIT, FLANGE MOUNT

Mfr description
SSW210-KIT,-FLANGE-MOUNT--0279-00812
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.36/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSW214, SSW215
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    10 in
  • Weight
    79.00

Details

  • Accessory Type
    Stainless Steel Worm Gear Reducer
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSW210 KIT, FLANGE MOUNT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798863931
  • Material
    Stainless Steel
  • Part Type
    Flange Kit
  • UPC_NO
    662798863931
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)