Motion
SSW260 KIT, FLANGE MOUNT

HUB CITY INC
SSW260 KIT, FLANGE MOUNT

SSW260 KIT Stainless Steel Worm Gear Reducer F-Flange Mounting Kit - Use with SSW264, SSW265 Reducer Size, Stainless Steel Material
MI ITEM #06092077
MFR #SSW260 KIT, FLANGE MOUNT
List Price$766.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW260 KIT, FLANGE MOUNT

SSW260 KIT Stainless Steel Worm Gear Reducer F-Flange Mounting Kit - Use with SSW264, SSW265 Reducer Size, Stainless Steel Material
MI ITEM #06092077
MFR #SSW260 KIT, FLANGE MOUNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$766.34/each for your price

Overview

Mfr description
SSW260-KIT,-FLANGE-MOUNT--0279-00814

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    SSW264, SSW265
  • Material
    Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662798864006
  • UPC_NO
    662798864006
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    12 in
  • Weight
    79.00
  • Accessory Type
    Stainless Steel Worm Gear Reducer
  • Manufacturer Catalog Number
    SSW260 KIT, FLANGE MOUNT
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought