Motion
SSW180 KIT, TORQUE BRACKET

HUB CITY INC
SSW180 KIT, TORQUE BRACKET

Speed Reducer Torque Arm Bracket - Reducer Size: 180, Stainless Steel Material
Mi Item #06092081
MFR #SSW180 KIT, TORQUE BRACKET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW180 KIT, TORQUE BRACKET

Speed Reducer Torque Arm Bracket - Reducer Size: 180, Stainless Steel Material
Mi Item #06092081
MFR #SSW180 KIT, TORQUE BRACKET

Mfr description
SSW180-KIT,-TORQUE-BRACKET--0279-00818
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSW185
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    6 in
  • Shipping Dimensions Width
    6 in
  • Weight
    3.00

Details

  • Accessory Type
    Stainless Steel Worm Gear Reducer
  • Bracket Flange Type
    Torque Arm Bracket
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSW180 KIT, TORQUE BRACKET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798902647
  • Material
    Stainless Steel
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)