Motion
SSW240 KIT, TORQUE ARM BRACKET

HUB CITY INC
SSW240 KIT, TORQUE ARM BRACKET

Hera® Speed Reducer Torque Arm Bracket - Reducer Size: 240, Stainless Steel Material
MI ITEM #06092083
MFR #SSW240 KIT, TORQUE ARM BRACKET
Price$239.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW240 KIT, TORQUE ARM BRACKET

Hera® Speed Reducer Torque Arm Bracket - Reducer Size: 240, Stainless Steel Material
MI ITEM #06092083
MFR #SSW240 KIT, TORQUE ARM BRACKET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.50/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSW245
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    6 in
  • Weight
    4.00

Details

  • Accessory Type
    Stainless Steel Worm Gear Reducer
  • Arm Component Type
    Torque Arm Kit
  • Bracket Flange Type
    Torque Arm Bracket
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSW240 KIT, TORQUE ARM BRACKET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798902661
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • UPC_NO
    662798902661
  • Url Installation Manual

Overview

Mfr description
SSW240-KIT,-TORQUE-BRACKET--0279-00820
  • Fits either model SSHERA35 or SSHERA45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought