Motion
SSW130 KIT, PROTECTIVE COVER

HUB CITY INC
SSW130 KIT, PROTECTIVE COVER

Speed Reducer Replacement Part - Protective Cover, Plastic Material
Mi Item #06092086
MFR #SSW130 KIT, PROTECTIVE COVER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW130 KIT, PROTECTIVE COVER

Speed Reducer Replacement Part - Protective Cover, Plastic Material
Mi Item #06092086
MFR #SSW130 KIT, PROTECTIVE COVER

Mfr description
SSW130-KIT,-PROTECTIVE-COVER--0279-00823
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shipping Dimensions Height
    3 in
  • Shipping Dimensions Length
    6 in
  • Shipping Dimensions Width
    6 in
  • Weight
    1.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSW130 KIT, PROTECTIVE COVER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798902692
  • Material
    Plastic
  • Product Types
    Stainless Steel Worm Gear Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)