Motion
SSW180 KIT, PROTECTIVE COVER

HUB CITY INC
SSW180 KIT, PROTECTIVE COVER

Speed Reducer Replacement Part - Protective Cover, Plastic Material
MI ITEM #06092087
MFR #SSW180 KIT, PROTECTIVE COVER
List Price$178.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW180 KIT, PROTECTIVE COVER

Speed Reducer Replacement Part - Protective Cover, Plastic Material
MI ITEM #06092087
MFR #SSW180 KIT, PROTECTIVE COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.57/each for your price

Overview

Mfr description
SSW180-KIT,-PROTECTIVE-COVER--0279-00824

Specifications

  • Product Types
    Stainless Steel Worm Gear Reducer
  • Material
    Plastic
  • Manufacturer Catalog Number
    SSW180 KIT, PROTECTIVE COVER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798902708
  • Manufacturer Catalog
  • Weight
    1.00 lbs
  • Shipping Dimensions Height
    3 in
  • Shipping Dimensions Length
    6 in
  • Shipping Dimensions Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text