Motion
SSW210 KIT, PROTECTIVE COVER

HUB CITY INC
SSW210 KIT, PROTECTIVE COVER

Speed Reducer Replacement Part - Protective Cover, Plastic Material
MI ITEM #06092088
MFR #SSW210 KIT, PROTECTIVE COVER
Price$190.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW210 KIT, PROTECTIVE COVER

Speed Reducer Replacement Part - Protective Cover, Plastic Material
MI ITEM #06092088
MFR #SSW210 KIT, PROTECTIVE COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.08/each

Specifications

Dimensions

  • Shipping Dimensions Height
    3 in
  • Shipping Dimensions Length
    6 in
  • Shipping Dimensions Width
    6 in
  • Weight
    1.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSW210 KIT, PROTECTIVE COVER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798902715
  • Material
    Plastic
  • Product Types
    Stainless Steel Worm Gear Reducer

Overview

Mfr description
SSW210-KIT,-PROTECTIVE-COVER--0279-00825

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought