Motion
VFS3100-3F-03T

SMC CORP OF AMERICA
VFS3100-3F-03T

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, Single Solenoid, Plug-in, Base Mounted Plug-In
MI ITEM #06092349
MFR #VFS3100-3F-03T
Price$111.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3100-3F-03T

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, Single Solenoid, Plug-in, Base Mounted Plug-In
MI ITEM #06092349
MFR #VFS3100-3F-03T

Mfr description
VFS3100-3F-03T VALVE SGL BASE MT PLUG-IN
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.64/each

Specifications

Dimensions

  • Port Sizes
    3/8 NPTF
  • Subplate Port Size
    3/8 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Base Mounted Plug-In
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)