Motion
MGPM63N-100-HL

SMC CORP OF AMERICA
MGPM63N-100-HL

MGPM63N-100-HL
Mi Item #06092357
MFR #MGPM63N-100-HL
Price$527.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM63N-100-HL

MGPM63N-100-HL
Mi Item #06092357
MFR #MGPM63N-100-HL

Mfr description
MGPM63N-100-HL CYL, END LOCK GUIDE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.52/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    HL
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    End of Stroke
  • Magnet
    With Magnet
  • Options Included
    End Lock, Rubber Bumpers, Slide Bearing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Safety Options
    Manual Override
  • Series
    MGP
  • Special Applications
    Drop Prevention
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)