Motion
5811720300

AVENTICS
5811720300

Solenoid-operated Air Control Valve - 4-Way, 110 V ac, Double Solenoid, Plug, Base Mounted
Mi Item #06092422
MFR #5811720300
Price$309.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811720300

Solenoid-operated Air Control Valve - 4-Way, 110 V ac, Double Solenoid, Plug, Base Mounted
Mi Item #06092422
MFR #5811720300

Mfr description
5811720300 VALVE, SERIES 581 5/3 PRESSUR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.25/each

Specifications

Dimensions

  • Coil Size
    22 mm
  • Inlet Size
    Base plate ISO 5599-1
  • Outlet Size
    Base plate ISO 5599-1
  • Port Size - Exhaust
    Base plate ISO 5599-1

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Polyamide Fiber-Glass Reinforced
  • Description Keyword
    5/3-directional valve
  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    581
  • Function
    5/3 Pressure Center
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C
  • Maximum Working Pressure
    145 psi
  • Mounting
    Single base plate principle
  • Mounting Type
    Base Mounted
  • Normal State
    Center Pressure
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Pressure Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    3 to 10 bar, 43.5 to 145 psi
  • Operating Temperature Range
    5 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Soft seal
  • Solenoid Allowable Voltage Fluct
    -1
  • Solenoid Electrical Entry
    Plug
  • Solenoid Power Consumption
    8 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Sonic Conductance (C)
    4.3
  • Standards Met
    ISO 5599-1
  • Style
    Spool
  • Type
    Air Control Valve
  • Valve Function
    5/3 Pressure Center
  • Valve Mount Type
    Base Mounted
  • Valve Type
    Spool valve
  • Voltage
    110 V ac
  • Voltage Rating
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)