Motion
.5018ES3E56CFL-S

WEG ELECTRIC CORP
.5018ES3E56CFL-S

General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #06092467
MFR #.5018ES3E56CFL-S
Price$566.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.5018ES3E56CFL-S

General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #06092467
MFR #.5018ES3E56CFL-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$566.96/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.54 in
  • Service Factor
    1.15
  • Weight
    26 lbs

Details

  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.86 A
  • Full Load Efficiency
    77.00 %
  • Harmonization Code
    8501.51.4040
  • Insulation Class
    B
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909158995097
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
.5018ES3E56CFL-S MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought