Motion
DZH-20-200-PPV-A

FESTO CORPORATION
DZH-20-200-PPV-A

DZH-20-200-PPV-A 151141 FLAT CYL
Mi Item #06092540
MFR #DZH-20-200-PPV-A
Price$544.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZH-20-200-PPV-A

DZH-20-200-PPV-A 151141 FLAT CYL
Mi Item #06092540
MFR #DZH-20-200-PPV-A

Mfr description
DZH-20-200-PPV-A 151141 FLAT CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.26/each

Specifications

Details

  • Material
    Aluminum
  • Max Operating Temperature
    80 °C
  • Maximum Operating Pressure
    1 MPa
  • Min Operating Temperature
    -20 °C
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Pressure Range
    0.1 to 1 MPa
  • Operating Temperature Range
    -20 to 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)