Motion
MW-M30T
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30 x 2.0, Self-Lubricating
Mi Item #06092642
MFR #MW-M30T
Price$377.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30 x 2.0, Self-Lubricating
Mi Item #06092642
MFR #MW-M30T

Mfr description
MW-M30T METRIC FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.24/each

Specifications

Dimensions

  • Ball Diameter
    50.80 mm
  • Bore Diameter  
    30 mm
  • Head Diameter
    70 mm
  • Head Width
    25.40 mm
  • Misalignment Angle
    21 º
  • Shank Thread Size
    M30 x 2.0
  • Thread Size
    M30 x 2.0
  • Weight
    0.97 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    147238 N
  • Rod End Type
    Female
  • Series
    MW
  • Thread Direction
    Right Hand
  • Thread Type
    -6H
  • UPC_NO
    190029040160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)