Motion
RMA1202C7S-350

NSK CORP, BEARING DIV
RMA1202C7S-350

RMA1202C7S-350
Mi Item #06092701
MFR #RMA1202C7S-350
Price$1,117.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
RMA1202C7S-350

RMA1202C7S-350
Mi Item #06092701
MFR #RMA1202C7S-350

Mfr description
RMA1202C7S-350 SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,117.03/each

Specifications

Dimensions

  • Overall Height
    37 MM
  • Overall Length
    350 MM
  • Overall Width
    37 MM

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176510380
  • Measurement Standard
    Metric
  • UPC_NO
    029176510380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)