Motion
S213004600

GROVE GEAR
S213004600

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #06092741
MFR #S213004600
Price$4,291.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213004600

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #06092741
MFR #S213004600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,291.19/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Housing Height
    6.3800 in
  • Housing Length
    5.8000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    940 in/lb;106.2 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.0000 in
  • Overhung Load
    1415 lbs
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    29 lbs, 13.15 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.435 hp
  • Horsepower Rating Normal Duty
    0.435 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-BMQ821-60-L-56
  • Max Input Horsepower
    0.435 hp
  • Mounting Type
    Base
  • Output
    0.435 hp;0.324 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    6294.24 N, 1415 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    940 in-lbs;106.2 Nm

Overview

Mfr description
SS-BMQ821-60-L-56 STANDARD WORM REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought