Motion
D4S4-S
DF-Series Pneumatic Plug - Stainless Steel Body Material, 1/2 in Hose Barb, 500 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06093105
MFR #D4S4-S
Your Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Stainless Steel Body Material, 1/2 in Hose Barb, 500 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06093105
MFR #D4S4-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.71/each(List $26.19)

Overview

Mfr description
D4S4-S QUICK DISCONNECT

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Material Specifics
    303 Stainless Steel
  • Body Material
    Stainless Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in Hose Barb
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/2 in
  • Length
    2.53 in
  • Burst Pressure
    20500 psi
  • Standard Interchange
    Industrial
  • Weight
    0.120 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought