Motion
HP-250
Machined Roller End Bearing - 0.5000 in Diameter, Blind Bore Bearing Type, 2.2500 in Roller Outside Diameter, 1.9420 in Roller Inside Diameter, 2-1/4" Nolu
MI ITEM #06093401
MFR #HP-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.5000 in Diameter, Blind Bore Bearing Type, 2.2500 in Roller Outside Diameter, 1.9420 in Roller Inside Diameter, 2-1/4" Nolu
MI ITEM #06093401
MFR #HP-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HP-250 CUSTOM BLIND HOLE BRG

Specifications

  • Type Of Bearing
    Blind Bore
  • Bore Diameter
    0.5000 in
  • Roller Outside Diameter
    2.2500 in
  • Roller Inside Diameter
    1.9420 in
  • Gauge Tube/Pipe
    2-1/4" Nolu
  • Material
    UHMW
  • Tube Wall Thickness
    0.1540 in
  • Overall Length
    1.6250 in
  • Blind Bore Depth
    1.2500 in
  • Flange Thickness
    0.2500 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text