Overview
Mfr description
TF145TGYLG000600 LG GRAY COVERALL
- Proprietary barrier film laminated to Tyvek® substrate
- Provides at least 30 minutes of protection against over 181 challenge chemicals including chemical warfare agents and toxic industrial chemicals
- Strong, durable and lightweight
- Taped seams provide strong chemical resistance against heavy liquid splashes
- Three-piece hood design with longer zipper that extends to chin for complete coverage of neck area and good fit around a respirator
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist and ankle
- Color: Gray
Specifications
- UPC_NO0888120009680
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data