Motion
9542W-M
Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, Thermal Lined, White
MI ITEM #06093447
MFR #9542W-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, Thermal Lined, White
MI ITEM #06093447
MFR #9542W-M

Mfr description
9542W-M ROPEE, OUTSIDE THINS. MED
  • 3M Thinsulate™ C100 Lining
  • Full-grain cowhide leather
  • Drivers style with inset thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    9.5
  • Weight
    0.3

Details

  • Applications
    Construction, Farm & Ranch, Forestry, General Purpose, Industrial, Yard & Field Work
  • Closure Type
    Slip-on
  • Color
    White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Cowhide
  • Thumb Style
    Inset

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)