Overview
Mfr description
6165 LITTLE BUGGER
- 100% cotton
- Snug-fitting knit wrist
- Size XXS
Specifications
- Glove SizeXXS or Size 5
- SizeXXS
- Material TypeGeneral Purpose Gloves
- ColorGreen
- Palm FeaturesCotton
- Length
- Manufacturer Upc Number065537071466
- Spec Sheet
- UPC_NO065537071466
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data