Motion
666901
One Gallon Bottle Pump
MI ITEM #06093470
MFR #666901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Gallon Bottle Pump
MI ITEM #06093470
MFR #666901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
666901C PUMP FOR 3.78L BOTTLE
  • Dispenses one ounce per stroke; Fits all regular and flat shelf one gallon bottles

Specifications

  • Mounting Style
    Bottle top
  • Dispenser Color Finish
    White/Clear
  • Dispensing Action
    Manual
  • Material
    666901
  • Height
    13.25 in
  • Depth
    4.38 in
  • Width
    1.75 in
  • Harmonization Code
    8424.89.0000
  • Weight
    0.18 lbs
  • Form
    Dispenser
  • Color
    White/Clear
  • Container Type
    Dispenser
  • Foam Action
    No
  • For Use With
    Zep 1 gallon hand soaps
  • Overall Height
    13.25 in
  • Overall Width
    1.75 in
  • Package Quantity
    1 Per Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought