Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 9

KMK Series Bearing Lock Nut - M 45x1.5 Thread Size, 65 mm OD, 60 mm Face Dia., 11 mm Width, Steel
Mi Item #06093741
MFR #KMK 9

Mfr description
KMK 9
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Diameter  
    60 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    11 mm
  • Thread Size  
    M 45x1.5

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571106991
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMK
  • Thread Direction
    Right Hand
  • UPC_NO
    7316571106991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)