Motion
36355
Ball End Mills - Z1B Series, 0.4063 in Mill Dia., 0.9375 in Cutting Length, 0.4375 in Shank Dia., 2.7500 in, 69.85 mm Overall Length
MI ITEM #06093910
MFR #36355
Price$121.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - Z1B Series, 0.4063 in Mill Dia., 0.9375 in Cutting Length, 0.4375 in Shank Dia., 2.7500 in, 69.85 mm Overall Length
MI ITEM #06093910
MFR #36355

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$121.17/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    0.9375 in
  • Mill Diameter  
    0.4063 in
  • Overall Length
    2.7500 in, 69.85 mm
  • Shank Diameter  
    0.4375 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    Z1B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes

Overview

Mfr description
36355 SE 13/32 4F 15/16C BN ZCARB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought