Motion
46346
Ball End Mill - Z1MB Series, Carbide Material, 0.4724 in Mill Dia., 26 mm Cutting Length, 0.4724 in Shank Dia., 3.2677 in, 83 mm Overall Length
MI ITEM #06093912
MFR #46346
Price$203.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - Z1MB Series, Carbide Material, 0.4724 in Mill Dia., 26 mm Cutting Length, 0.4724 in Shank Dia., 3.2677 in, 83 mm Overall Length
MI ITEM #06093912
MFR #46346

Mfr description
46346 SE 12MM 4F 26MMC BN ZCARB
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.56/each

Specifications

Dimensions

  • Helix Angle
    35 to 38 °
  • Length of Cut  
    26 mm
  • Length Type
    Regular
  • Mill Diameter  
    0.4724 in
  • Overall Length
    3.2677 in, 83 mm
  • Shank Diameter  
    0.4724 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    TX
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    Z1MB
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Flute Spacing Unequal / Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)