Motion
10009ST3HIE445T-W22

WEG ELECTRIC CORP
10009ST3HIE445T-W22

Severe Duty - IEEE 841 Motor - 100 hp, 900 rpm, 3 ph, 575 V, 444/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #06094415
MFR #10009ST3HIE445T-W22
List Price$44,994.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10009ST3HIE445T-W22

Severe Duty - IEEE 841 Motor - 100 hp, 900 rpm, 3 ph, 575 V, 444/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #06094415
MFR #10009ST3HIE445T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44,994.69/each for your price

Overview

Mfr description
10009ST3HIE445T-W22 100 HP 900 3 60 575V
  • 1.25 Service Factor up to 100 HP

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Description Keyword
    100 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    444/5T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    900 rpm
  • Full Load Current
    102.00 A
  • Full Load Efficiency
    94.10 %
  • Motor Poles
    8-pole
  • Volts @ Frequency
    575 V @ 60 Hz
  • Shaft Diameter
    2.8750 in
  • Overall Length C Dimension
    44.95 in
  • Warranty
    18 months
  • Type Of Bearing
    Ball
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Type of Bearing
    Ball
  • Harmonization Code
    8501.52.8000
  • Weight
    1824 lbs
  • Applications
    Compressors, Fans, Machine Tools, Pumps
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7894171361168
  • Operation Manual
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text