Motion
3J16MM

TB WOODS
3J16MM

Sleeve Coupling Flange - Shaft Hub, Size 3, 16 mm Bore, Steel Material
MI ITEM #06094433
MFR #3J16MM
List Price$26.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3J16MM

Sleeve Coupling Flange - Shaft Hub, Size 3, 16 mm Bore, Steel Material
MI ITEM #06094433
MFR #3J16MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.16/each for your price

Overview

Mfr description
3J X 16MM SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    J
  • Coupling Size Code
    3
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Material
    Steel
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    1.9688 in
  • Hub End Outside Diameter
    1.5000 in
  • Max Rpm
    9200 rpm
  • Horsepower @ 100 RPM
    0.12 hp
  • Series
    Sure-Flex
  • Keyway Size
    5 mm x 2.3 mm
  • Manufacturer Upc Number
    698672154147
  • UPC_NO
    698672154147
  • Material
    Sintered Carbon Steel
  • Outside Diameter
    2.0620 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text