Motion
CA201D
North Compact Air 200 Series Assembly for use with Primair Series head covers and tight fitting facepieces. Decon back pad and PVC belt.
Mi Item #06094565
MFR #CA201D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
North Compact Air 200 Series Assembly for use with Primair Series head covers and tight fitting facepieces. Decon back pad and PVC belt.
Mi Item #06094565
MFR #CA201D

Mfr description
CA201D COMPACT AIR PAPR DECON
  • Available with 34" and 40" breathing tubes. PAPR assembly features a triple alarm system to alert user of low battery and low flow. This versatile PAPR can be used with North tight fitting facepieces and hoods. PAPR can be used with facepieces or hoods. Sensor adjusts flow to meet OSHA and CSA requirements. Standard backpad with nylon belt or decon version with PVC belt. Triple alarm system provides vibratory, visual and audible alert - lets users know when there is low flow or low battery even in noisy environments or when users are distracted.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Standards Met
    NIOSH
  • System Type
    PAPR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)