Motion
S0750D
UVEX™ Safety Goggle - Clear, Black Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
Mi Item #06094598
MFR #S0750D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UVEX™ Safety Goggle - Clear, Black Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
Mi Item #06094598
MFR #S0750D

Mfr description
S0750D XMF TACTICAL GOGGLE BLK/CL
  • The high-performance solution for today’s law enforcement professional
  • Low-profile design ensures compatibility with helmets, night vision andcommunications devices for peak performance day and night
  • Dura-Streme® dual-coating technology and full-perimeter ventilationand filtration system minimize lens fogging, and filters airborneparticles and dust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Frame Color
    Black
  • Lens Coating
    Dura-Streme HC/AF
  • Lens Color
    Clear
  • Product Line
    UVEX XMF™
  • Protection Type
    Impact
  • Ventilation
    Vented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)